Shop All Plastic Bags
Partners Brand
26" x 30" Flat Poly Bags, 4 mil, Clear, PK 100
Mfr # PB1288
Zoro # G5520271
product price: $153.99
/pk 100, $1.54/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 26"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1288
- Zoro # G5520271
- UPC # 841436026420
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 26" |
Size | 26" x 30" |
Overall Length | 30" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Description
Flat Poly Bag,26x30 In.,4 mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, Black, Gloss (G4836B)
- UNIVERSAL HighVolume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 24 x 720 ft, Brown (UFS1300039)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- DUCK BRAND DISPENSER GUN 2"" TAPE (394600)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 6 mil, Clear, PK 1000 (PB4024)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4004)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- PARTNERS BRAND 8" x 4" x 20" Poly Bags, 2 mil, Clear, PK 1000 (PB1579)
- PARTNERS BRAND 12" x 8" x 30" Gusseted Poly Bags, 4 mil, Clear, PK 200 (PB1825)
- Partners Brand Plastic Bags