Shop All Plastic Bags
Partners Brand
26" x 30" Flat Poly Bags, 2 mil, Clear, PK 250
Mfr # PB622
Zoro # G5520378
product price: $199.99
/pk 250, $0.80/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB622
- Zoro # G5520378
- UPC # 841436033510
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 26" |
Size | 26" x 30" |
Overall Length | 30" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,26 x 30 In.,2 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 10" x 10", Kraft, 25/Bundle (11A735)
- CREATIVE SHAPES ETC Small Vertical Incentive Chart Set, 14 x 22", Assorted Colors (369)
- ESSELTE PENDAFLEX CORP. Oxford® Pressboard Report Cover, 8. 1/2", 2 Prong Fastener, 11 x 17, 3" Capacity, Black (13206)
- EXCEL BLADES Beginners 6 Piece Woodcarving Set (56011IND)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- PARTNERS BRAND 6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000 (PZ432)
- PARTNERS BRAND 3" x 4" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12002)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 6 mil, Clear, PK 1000 (PB4024)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- Partners Brand Shipping & Packing Bags