Shop All Plastic Bags
Partners Brand
24" x 36" Flat Poly Bags, 6 mil, Clear, PK 100
Mfr # PB8635
Zoro # G5520658
product price: $245.99
/pk 100, $2.46/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 24"
- Color Clear
- Thickness 6 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB8635
- Zoro # G5520658
- UPC # 841436034708
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 24" |
Size | 24" x 36" |
Overall Length | 36" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 6 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Industrial Part, Tool |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 6 mil (152 Micron) |
Description
Flat Poly Bag,24 x 36 In.,6 mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Copy" Pre-inked Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1006)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- SHARP CALCULATOR 12DIGIT WHITE (EL-334WB)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK50 (20855)
- PARTNERS BRAND 4" x 5" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3949)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- PARTNERS BRAND 38" x 36" x 70" Gusseted Poly Bags, 3 mil, Clear, PK 50 (PB1696)
- PARTNERS BRAND 12" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4015)
- PARTNERS BRAND 9" x 15" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB151)
- ZORO SELECT 9" x 6" Open Poly Bags, 3 mil, Clear (5DHG4)
- Partners Brand Plastic Bags