Shop All Plastic Bags
Partners Brand
22" x 30" Flat Poly Bags, 3 mil, Clear, PK 250
Mfr # PB918
Zoro # G5520956
product price: $234.99
/pk 250, $0.94/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 3 mil
- Hang Hole No
- Size 22" x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB918
- Zoro # G5520956
- UPC # 841436095440
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 22" x 30" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 3 mil |
Hang Hole | No |
Description
Flat Poly Bag,22 x 30 In.,3 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Tip, White Color Family, Paint, 12 PK (63613)
- MELISSA & DOUG Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces (421)
- ZORO SELECT Strapping Seal, 3/4 In., Push, PK200 (3CTW2)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK250 (9KFR5)
- PARTNERS BRAND 6" x 16" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1121)
- PARTNERS BRAND 20" x 42" Flat Poly Bags, 3 mil, Clear, PK 250 (PB917)
- PARTNERS BRAND 10" x 13" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR101304)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- PARTNERS BRAND 9" x 12" Plastic Bags Roll, 2 mil, Clear (AB220)
- PARTNERS BRAND 14" x 16" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3991)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2415)
- Partners Brand Shipping & Packing Bags