Shop All Plastic Bags
This Product is Discontinued
Partners Brand
21" x 4" x 72" Garment Bags Roll, 6 mil, Clear, PK 270 (Discontinued)
Mfr # GB21472
Zoro # G2289721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GB21472
- Zoro # G2289721
- UPC # 841436077194
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 21" x 4" x 72" |
Details
Item | Garment Bags Roll |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Garment Bag Roll,21x4x72 In.,270 Bags/Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.