Shop All Plastic Bags
This Product is Discontinued
Partners Brand
21" x 4" 54" Garment Bags Roll, 0.6 mil, Clear, PK 360 (Discontinued)
Mfr # GB21454
Zoro # G2289590
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Thickness 0.6 mil
- Hang Hole No
- Size 21" x 4" 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB21454
- Zoro # G2289590
- UPC # 841436077187
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 21" x 4" 54" |
Details
Item | Garment Bags Roll |
Color | Clear |
Thickness | 0.6 mil |
Hang Hole | No |
Description
Garment Bag Roll,21x4x54 In.,360 Bags/Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.