Shop All Plastic Bags
Partners Brand
20" x 30" Flat Poly Bags, 4 mil, Clear, PK 250
Mfr # PB1280
Zoro # G4894639
product price: $281.99
/pk 250, $1.13/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 20"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1280
- Zoro # G4894639
- UPC # 841436026260
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 20" |
Size | 20" x 30" |
Overall Length | 30" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Industrial Part, Tool |
Post-consumer-waste% | 0 |
Bag Thickness | 4 mil (102 Micron) |
Recycled | No |
Description
Flat Poly Bag,20x30 In.,4 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- CHARLES LEONARD Self-Adhesive Hole Reinforcements, PK4800 (91200)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., LLDPE (36TV24)
- MARKAL Paint Crayon, Large Tip, Black Color Family (61050)
- PARTNERS BRAND 38" x 60" Flat Poly Bags, 2 mil, Clear, PK 100 (PB10130)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1130)
- PARTNERS BRAND 7" x 8" Plastic Bags Roll, 2 mil, Clear (AB332)
- PARTNERS BRAND 3" x 5" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR105)
- PARTNERS BRAND 32" x 28" x 48" Gusseted Poly Bags, 2 mil, Clear, PK 100 (PB1648)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- Partners Brand Shipping & Packing Bags