Shop All Plastic Bags
Partners Brand
20" x 24" Anti-Static Poly Bags, 4 mil, Pink, PK 250
Mfr # PBAS1270
Zoro # G4930095
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty
- Width 20"
- Color Pink
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PBAS1270
- Zoro # G4930095
- UPC # 841436035095
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 20" |
Size | 20" x 24" |
Overall Length | 24" |
Details
Item | Anti-Static Poly Bags |
Features | Heavy Duty |
Color | Pink |
Thickness | 4 mil |
Material | Polyethylene |
Hang Hole | No |
Application | Electronic Equipment |
Recycled | No |
Bag Thickness | 4 mil (102 Micron) |
Post-consumer-waste% | 0 |
Description
Anti-Static Flat Poly Bag,20x24,4m,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD 3 Hole Heavy Duty Paper Punch, 40 Sheet Capacity, Adjustable, Black (90300)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 20" x 20" x 20", Kraft, 10/Bundle (55VM50)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 4 in W x 4 1/2 in H (BIN 4-9)
- SWINGLINE Leg Staples, HD, 75", 160 Sheet, PK1000 (S7035319P)
- PARTNERS BRAND 3" x 5" Reclosable Static Shield Bags, Transparent, PK 100 (STC610)
- PARTNERS BRAND 20" x 20" Reclosable Poly Bags, 8 mil, Clear, PK 100 (PB4405)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- PARTNERS BRAND 4" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB405)
- PARTNERS BRAND 1" x 2" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB338)
- PARTNERS BRAND 6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3970)
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- Partners Brand Shipping & Packing Bags