Shop All Plastic Bags
Partners Brand
20" x 20" x 48" Gusset Poly Bags, 4 mil, Clear, PK 50
Mfr # PB4293
Zoro # G9042317
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4293
- Zoro # G9042317
- UPC # 848109056036
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 20" x 20" x 48" |
Details
Item | Gusset Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Bag,Gsst,Poly,20 In. x 20 In. x 48 In.,4M,Clear,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Use First", 2" x 3", Fluorescent Green, 500/Roll (DL1136)
- ZEBRA PEN Mechanical Pencil, 0.7mm, PK12 (52410)
- SMOOTHMOVE Moving Box, 24x18x18 in, PK6 (0062901)
- SMARTMAX Magnetic Discovery Set, 42 Pieces (SMX501)
- PARTNERS BRAND 6" x 12" Plastic Bags Roll, 2 mil, Clear (AB217)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- Partners Brand Plastic Bags