Shop All Plastic Bags
Partners Brand
2" x 8" Flat Poly Bags, 3 mil, Clear, PK 1000
Mfr # PB682
Zoro # G4894885
product price: $34.25
/pk 1000, $0.03/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Clear
- Thickness 3 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB682
- Zoro # G4894885
- UPC # 812578000302
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 2" |
Size | 2" x 8" |
Overall Length | 8" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 3 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 3 mil (76 Micron) |
Description
Flat Poly Bag,2x8 In.,3 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- HEWLETPCCO HP, OFFICE20 PAPER, 92 BRIGHT, 20LB, 8.5 X 11, WHITE, 5PK (172160)
- COMPLYRIGHT Massachusetts Job Application, PK50 (A2179MA)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB811)
- PARTNERS BRAND 14" x 24" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 250 (PB12016)
- PARTNERS BRAND 4" x 14" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB741)
- PARTNERS BRAND 48" x 48" Flat Poly Bags, 4 mil, Clear, PK 50 (PB1335)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR060904)
- ZORO SELECT 4" x 4" Open Poly Bags, 2 mil, Clear (5DGR3)
- Partners Brand Plastic Bags