Shop All Plastic Bags
Partners Brand
2" x 725 ft. Poly Tubing, 6 mil, Black
Mfr # PT0206B
Zoro # G6506836
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PT0206B
- Zoro # G6506836
- UPC # 841436098335
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 2" x 725 ft. |
Details
Item | Poly Tubing |
Color | Black |
Thickness | 6 mil |
Hang Hole | No |
Description
Poly Tubing,2 In.x725 ft.,6 Mil,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Double Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle (55VJ72)
- PENAGAIN Ink Refills, Black Ink, PK24 (00028)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A., 2" x 2", Red/White/Blue, 500/Roll (USA304)
- PARTNERS BRAND 14" x 24" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 250 (PB12016)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3975)
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB55)
- PARTNERS BRAND 5" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB410)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB811)
- Partners Brand Shipping & Packing Bags