Shop All Plastic Bags
Partners Brand
2" x 7" Anti-Static Poly Bags, 4 mil, Pink, PK 1000
Mfr # PBAS1020
Zoro # G4929325
product price: $47.15
/pk 1000, $0.05/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBAS1020
- Zoro # G4929325
- UPC # 848109010847
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 2" x 7" |
Details
Item | Anti-Static Poly Bags |
Color | Pink |
Thickness | 4 mil |
Hang Hole | No |
Description
Anti-Static Poly Bag,2x7 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Transparent Tape, 3/4 x 850 in., PK4 (4184)
- HP Toner Cartridge, Black, HEWCF287A (CF360A)
- MAPED Essentials Yellow Triangular Graphite #2 Pencils, PK144 (851770ZT)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17221)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB55)
- PARTNERS BRAND 12" x 18" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1210)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB811)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 2 mil, Clear, PK 500 (PB552)
- ZORO SELECT 12" x 4" Open Poly Bags, 1.25 mil, Clear, PK 1000 (5DTA9)
- Partners Brand Shipping & Packing Bags