Shop All Plastic Bags
Partners Brand
2" x 3" Resealable Poly Bags, 1.5 mil, Clear, PK 1000
Mfr # PRR020315
Zoro # G9042393
product price: $43.15
/pk 1000, $0.04/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PRR020315
- Zoro # G9042393
- UPC # 848109053189
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 2" x 3" |
Details
Item | Resealable Poly Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Bag,Reseal,Poly,2 In. x 3 In.,1.5M,Clear,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Window, PK500 (UNV35219)
- TYDENBROOKS Tug-Tight Seal, 18", White, 40 Lb, PK1000 (32011181-10)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- MASTERVISION Display Easel, 63-1/2" H, 12" W (FLX10201MV)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1130)
- PARTNERS BRAND 20" x 24" Anti-Static Poly Bags, 4 mil, Pink, PK 250 (PBAS1270)
- PARTNERS BRAND 8" x 12" Plastic Bags Roll, 2 mil, Clear (AB219)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1300)
- PARTNERS BRAND 14" x 16" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3991)
- ZORO SELECT 18" x 8" Open Poly Bags, 1 mil, Clear (3CTY4)
- Partners Brand Shipping & Packing Bags