Shop All Plastic Bags
Partners Brand
2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000
Mfr # PB12001
Zoro # G6631040
product price: $37.35
/pk 1000, $0.04/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB12001
- Zoro # G6631040
- UPC # 848109010960
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 2" x 3" |
Details
Item | Parts Bags W/ Hang Holes |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Parts Bag,Hang Holes,2x3 In.,4 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1782, ELECTRONIC EQUIPMENT FRAGILE, 4" X 4" (DL1782)
- SMEAD Classification Folder, Gray-Green, PK10, Expanded Width: 2" (18776)
- MICROMICR Micro Micr Brand New Micr Lexmark 58D0Z00 Imaging Unit For Use In (MICRIMA821)
- MANTA RAY Manta Ray S8724 Double Mite Activity Center with 2 Mega Trays And Casters (S8724)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- PARTNERS BRAND 6" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12006)
- PARTNERS BRAND 6" x 12" Plastic Bags Roll, 2 mil, Clear (AB217)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS390)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- ZORO SELECT 24" x 9" Open Poly Bags, 4 mil, Clear (5DHU1)
- Partners Brand Plastic Bags