Shop All Plastic Bags
Partners Brand
2-1/2" x 3" Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB7001
Zoro # G6502749
product price: $35.99
/pk 1000, $0.04/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB7001
- Zoro # G6502749
- UPC # 841436034067
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 2-1/2" x 3" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Poly Bag,2.5 x 3 In.,4 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Loading Boxes, 36" x 5" x 30", Kraft, 20/Bundle (55VJ42)
- ASP Early Bird Envelopes, Qty 500 Pk (7210)
- MALIN CO Lockwire, Spool, 0.051 Dia, 715 ft. (34-0510-005S)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 3", White, 50/Bundle (M743)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- PARTNERS BRAND 5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000 (PBFL050701)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- PARTNERS BRAND 6" x 18" Gusset Reclosable Poly Bags, 2 mil, PK 1000 (PB4289)
- MIDWEST PACIFIC 12" Steel Poly Tubing Rack (6JG19)
- Partners Brand Plastic Bags