Shop All Plastic Bags
Partners Brand
18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250
Mfr # VCIPB1824
Zoro # G4970029
product price: $279.99
/pk 250, $1.12/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCIPB1824
- Zoro # G4970029
- UPC # 848109023304
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 18" x 24" |
Details
Item | VCI Poly Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Hang Hole | No |
Description
VCI Poly Bag,18 In.x24 In.,4 Mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- BSC PREFERRED 8-1/2 x 14-1/2'' Bubble Lined Poly Mailers, 100PK (S-7778)
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- VIKAN Rubber Band, Size 1", Green, PK5 (98012)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB411)
- PARTNERS BRAND 5" x 7" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050715)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- PARTNERS BRAND 12" x 8" x 30" Gusseted Poly Bags, 4 mil, Clear, PK 200 (PB1825)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1146)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- Partners Brand Plastic Bags