Shop All Plastic Bags
Partners Brand
18" x 24" Flat Poly Bags, 8 mil, Clear, PK 100
Mfr # PB8809
Zoro # G4895460
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 8 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB8809
- Zoro # G4895460
- UPC # 841436096539
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 18" x 24" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 8 mil |
Hang Hole | No |
Description
Flat Poly Bag,18x24 In.,8 mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" (15330)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case (TNBEC305YEL)
- KLEIN TOOLS Bent Trimmer, Plastic Ambidex Handle, 8-1/4-Inch (7210)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 8 mil, Clear, PK 200 (PB8808)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1260)
- PARTNERS BRAND 12" x 18" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121815)
- PARTNERS BRAND 4" x 4" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1050)
- PARTNERS BRAND 8" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2290)
- PARTNERS BRAND 38" x 36" x 70" Gusseted Poly Bags, 3 mil, Clear, PK 50 (PB1696)
- Partners Brand Plastic Bags