Shop All Plastic Bags
Partners Brand
16" x 24" Reclosable Poly Bags, 6 mil, Clear, PK 250
Mfr # PB4277
Zoro # G9042789
product price: $484.99
/pk 250, $1.94/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4277
- Zoro # G9042789
- UPC # 848109052830
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 16" x 24" |
Details
Item | Reclosable Poly Bags |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Bag,Rclsbl,Poly,16 In. x 24 In.,6M,Clear,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Desk Pad Calendar, 22 x 17, 2021 (71002)
- COOLCRAFTS File Folders- 1/3 Cut- One-Ply Top Tab- 3rd Position- Legal- Manila, 100PK (CO885371)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97035)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- PARTNERS BRAND 8" x 18" Reclosable Poly Bags, 6 mil, Clear, PK 500 (PB4268)
- PARTNERS BRAND 30" x 30" Reclosable Poly Bags, 6 mil, Clear, PK 100 (PB4281)
- PARTNERS BRAND 5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000 (PB4403)
- PARTNERS BRAND 8" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2290)
- PARTNERS BRAND 3" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB374)
- PARTNERS BRAND 10" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB521)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- Partners Brand Plastic Bags