Shop All Plastic Bags
Partners Brand
16" x 1450 ft. Poly Tubing, 3 mil, Clear
Mfr # PT1603
Zoro # G6507299
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 3 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PT1603
- Zoro # G6507299
- UPC # 841436051392
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 16" x 1450 ft. |
Details
Item | Poly Tubing |
Color | Clear |
Thickness | 3 mil |
Hang Hole | No |
Description
Poly Tubing,16 In.x1450 ft.,3 Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Sign Holder, Single Sided, 11X8.5" (68301)
- COMPLYRIGHT Employee Medical Records Folder, PK25 (A2211)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547G)
- SMEAD Expanding Partition Wallet, Elastic Cord (72375)
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB435)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- PARTNERS BRAND 12" x 12" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121215)
- ZORO SELECT 20 x 725 ft. Poly Tubing, 6 mil, Clear (5CRE7)
- Partners Brand Shipping & Packing Bags