Shop All Plastic Bags
Partners Brand
16" x 14" Gusseted Poly Bags, 2 mil, Clear, PK 250
Mfr # PB1633
Zoro # G5509668
product price: $292.99
/pk 250, $1.17/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 16" x 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1633
- Zoro # G5509668
- UPC # 841436097482
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 16" x 14" |
Details
Item | Gusseted Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Gusseted Poly Bag,16x14x30 In.,2 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50g-1g, SS, Polish (12150CA)
- ROARING SPRING Case of Engineering Pads, 8.5" x 11", 100 Sheets, 5x5 Grid, Heavy Backing Board, 3-Hole Punched (95182cs)
- ASP Addendum Stickers (Adhesive) Plain Stock, 4 1/4" X 11" 4 Sided Seal Pk (8300-1)
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1105)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB343)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB435)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 2 mil, Clear, PK 250 (PB622)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB811)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 2 mil, Black, PK 1000 (PB465BK)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- Partners Brand Plastic Bags