Shop All Anti-Fatigue Mats
Partners Brand
16 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT123BY
Zoro # G4902987
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .38 in
- Material PVC Closed Cell Foam
- Application Cold Floors
- Type Anti-Fatigue Matting
- Weight 64 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT123BY
- Zoro # G4902987
- UPC # 841436078221
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft |
Width | 4 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | .38 in |
Material | PVC Closed Cell Foam |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 64 lb |
Description
Economy Anti-Fatigue Mat,4x16ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Orange/Black, Ribbed Nylon (SDX2-06-XXL)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF304XVE)
- C.H. HANSON Stencil, Stop, 24 x 12 In. (70063)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens (14399)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (702.14X2X25BK)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024BL)
- Partners Brand Anti-Fatigue Mats