Shop All Anti-Fatigue Mats
Partners Brand
16 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT107BK
Zoro # G4903501
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 16 ft
- Width 2 ft
- Thickness .38 in
- Material PVC Closed Cell Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT107BK
- Zoro # G4903501
- UPC # 841436077736
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft |
Width | 2 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black |
Thickness | .38 in |
Material | PVC Closed Cell Foam |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 32 lb |
Description
Economy Anti-Fatigue Mat,2x16ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-L)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 9 (8677533)
- OBERON Hardcap & Shield Storage Bag (SHLDBAG-NYLON)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- APACHE MILLS 3 ft. L x Vinyl Foam, 5/8" Thick (2028009002X3)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038YB)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0025BL)
- Partners Brand Anti-Fatigue Mats