Shop All Trash Bags
Partners Brand
15 gal Trash Bags, 32 in x 24 in, Clear, 250 PK
Mfr # CL6001
Zoro # G500693587
product price: $75.99
/pk 250, $0.30/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Size 32 in x 24 in
- Height 24 in
- Width 32 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL6001
- Zoro # G500693587
- UPC # 848109065465
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 32 in x 24 in |
Height | 24 in |
Width | 32 in |
Length | 24 in |
Details
Capacity | 15 gal |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 250 |
Weight | 11.78 |
Description
Second Chance Trash Liners - Clear, 15 Gallon, 1.0 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Sorbents, 6 PK (ENP D503CS)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- STRUCTRON 76" Handle With Dual Lock, 6ft 12ft, Fiberglass (60273)
- COMPANION TOOLS Ledger Squeegee Handle 7 Inch (CTL7)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- PARTNERS BRAND Trash Bags, 33 in x 39 in, Clear, 250 PK (LBF3339MC)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5022)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .86 Mil, Natural, 150 PK (CL2017)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 46 in x 40 in, Black, 100 PK (CL5010)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Black, 1000 PK (S243308K)
- Partners Brand Trash Bags