Shop All Trash Bags
Partners Brand
15 gal Trash Bags, 32 in x 24 in, Black, 250 PK
Mfr # CL5002
Zoro # G900693507
product price: $70.29
/pk 250, $0.28/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Size 32 in x 24 in
- Width 32 in
- Length 24 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL5002
- Zoro # G900693507
- UPC # 848109065243
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 32 in x 24 in |
Width | 32 in |
Length | 24 in |
Height | 24 in |
Details
Capacity | 15 gal |
Color | Black |
Item | Trash Bags |
Weight | 12.5 |
Description
Second Chance Trash Liners - Black, 15 Gallon, 1.0 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Paper Towel Holder - Chrome (CTH)
- THE BRUSH MAN Swivel Scrubbing Pad Holder, Threaded Pivoting Socket (PADHOLDER-SWIV)
- OIL-DRI Sorbents, 28 gal, 15 in x 19 in, Oil, White, Polypropylene (L71393G)
- REMCO Vikan 0.9in Tube Brush- Medium, White (53765)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Clear, 250 PK (CL6001)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 50 PK (CL5020)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 100 PK (CL5019)
- PARTNERS BRAND 10 gal Trash Bags, 24 in x 24 in, .31 Mil, Natural, 1000 PK (CL2002)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X5B)
- PARTNERS BRAND 55 gal - 60 gal Trash Bags, 1.4 Mil, Blue, 100 PK (CL8009)
- ECOSAFE-6400 35 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB3339-8)
- Partners Brand Trash Bags