Shop All Anti-Fatigue Mats
Partners Brand
15 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT117BK
Zoro # G4903267
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 15 ft
- Width 3 ft
- Thickness .38 in
- Material PVC Closed Cell Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT117BK
- Zoro # G4903267
- UPC # 841436078030
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft |
Width | 3 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black |
Thickness | .38 in |
Material | PVC Closed Cell Foam |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 20.40 lb |
Description
Economy Anti-Fatigue Mat,3x15ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write-On Blank Labels 0.437" H x 1, PK 25 (WOAF-30-PK)
- SINGING ROCK Singing Rock 497091 Profi Worker 3D Standard Harness - Medium Large (497091)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MFF-P05-010)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK3 (A1106KAS3GRN)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- WEARWELL 30 ft. L x PVC Sponge, 5/8" Thick (442.58X3X30BYL)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- WEARWELL 42 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X3X42BYL)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X24AMCH)
- Partners Brand Anti-Fatigue Mats