Shop All Anti-Fatigue Mats
Partners Brand
15 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick
Mfr # MAT211BE
Zoro # G5501679
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .50 in
- Material Heavy Duty Rubber; Dense Foam
- Mat Surface Pattern Marble
- Application Industry
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT211BE
- Zoro # G5501679
- UPC # 841436079150
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft |
Width | 3 ft |
Details
Item | Marble Anti-Fatigue Mat |
Color | Blue |
Thickness | .50 in |
Material | Heavy Duty Rubber; Dense Foam |
Mat Surface Pattern | Marble |
Application | Industry |
Type | Anti-Fatigue Matting |
Weight | 67.05 lb |
Description
Marble Anti-Fatigue Mat,3x15 ft.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (LW210)
- TINGLEY Tingley 82330 HazProof Steel Toe Boots, OrangeCream, Sure Grip Outsole, Size 13 (82330.13)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- MSA SAFETY Filter Inlet Hydrphbc Pkg (710917)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0023BL)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- Partners Brand Floor Mats