Shop All Plastic Bags
Partners Brand
14" x 725 ft. Poly Tubing, 6 mil, Black
Mfr # PT1406B
Zoro # G6507350
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PT1406B
- Zoro # G6507350
- UPC # 841436098397
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 14" x 725 ft. |
Details
Item | Poly Tubing |
Color | Black |
Thickness | 6 mil |
Hang Hole | No |
Description
Poly Tubing,14 In.x725 ft.,6 Mil,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A963)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- SEALER SALES 6in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0612-1000)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- PARTNERS BRAND 6" x 725 ft. Poly Tubing, 6 mil, Clear (PT0606)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- PARTNERS BRAND 2" x 3" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR020315)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- Partners Brand Plastic Bags