Shop All Plastic Bags
Partners Brand
12" x 725 ft. Poly Tubing, 4 mil, Black
Mfr # PT1204B
Zoro # G6507448
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PT1204B
- Zoro # G6507448
- UPC # 841436098281
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 725 ft. |
Details
Item | Poly Tubing |
Color | Black |
Thickness | 4 mil |
Hang Hole | No |
Description
Poly Tubing,12 In.x725 ft.,4 Mil,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Calendar, Deskpad, Floral (AAG89805)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL35346)
- TARIFOLD Pivoting Pockets, Black, PK10 (P070)
- ZORO SELECT 38" x 21" Garment Bags, 0.6 mil, Clear, PK 510 (5DTU8)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- PARTNERS BRAND 9" x 12" Plastic Bags Roll, 2 mil, Clear (AB220)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- PARTNERS BRAND 48" x 2150 ft. Poly Tubing, 2 mil, Clear (PT4802)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR060904)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- Partners Brand Plastic Bags