Shop All Plastic Bags
Partners Brand
12" x 7" x 17" Flat Handle Grocery Bags, PK 300
Mfr # BGFH102UP
Zoro # G5013806
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 12" x 7" x 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BGFH102UP
- Zoro # G5013806
- UPC # 841436004633
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 12" x 7" x 17" |
Details
Item | Flat Handle Grocery Bags |
Hang Hole | No |
Description
Flat Handle Grocery Bag,12x7x17 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer, Plastic Handle, SS Blade, 8-7/8-Inch (G7220K)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10061)
- C-LINE PRODUCTS C-Line 48117 Letter Size Zip ‘N Go Expanding Portfolio with Outer Pocket 13 x 10 Clear (48117)
- MEAD Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (73065)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- PARTNERS BRAND 8" x 10" Reclosable Static Shield Bags, Transparent, PK 100 (STC630)
- PARTNERS BRAND 12" x 7" x 17" Flat Handle Grocery Bags, PK 300 (BGFH102U)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 500 (PB287)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1146)
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- Partners Brand Shipping & Packing Bags