Shop All Plastic Bags
Partners Brand
12" x 7" x 17" Flat Handle Grocery Bags, PK 300
Mfr # BGFH102U
Zoro # G5013815
product price: $222.99
/pk 300, $0.74/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 12" x 7" x 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGFH102U
- Zoro # G5013815
- UPC # 079594888523
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 12" x 7" x 17" |
Details
Item | Flat Handle Grocery Bags |
Hang Hole | No |
Description
Flat Handle Grocery Bag,12x7x17 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- 3M Thermal Pouches, Id Badge w/out Clip (TP5852-100)
- C-LINE PRODUCTS Shop Ticket Holders, 11 x 8-1/2", PK25 (49911)
- POST-IT Note, Post-It, Yellow, PK18 (654-18CP)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR060915)
- PARTNERS BRAND 2" x 4" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB345)
- PARTNERS BRAND 8" x 10" Reclosable Static Shield Bags, Transparent, PK 100 (STC630)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- PARTNERS BRAND 15" x 18" Flat Poly Bags, 2 mil, Green, PK 1000 (PB572G)
- PARTNERS BRAND 6" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12006)
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- Partners Brand Plastic Bags