Shop All Plastic Bags
Partners Brand
12" x 7" x 14" Flat Handle Grocery Bags, PK 300
Mfr # BGFH101D
Zoro # G5013821
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 12" x 7" x 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BGFH101D
- Zoro # G5013821
- UPC # 079594889285
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 12" x 7" x 14" |
Details
Item | Flat Handle Grocery Bags |
Hang Hole | No |
Description
Flat Handle Grocery Bag,12x7x14 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Paper, Dig, Carbonless, 3-Part Pk (XER3R12425)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Blue (81052)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Blockout White (59011)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500 (01345)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Blue, PK 1000 (PB3655BL)
- PARTNERS BRAND 7" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2269)
- PARTNERS BRAND 2" x 2" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3933)
- PARTNERS BRAND 3" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB374)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.50 mil, Clear (46K594)
- Partners Brand Shipping & Packing Bags