Shop All Plastic Bags
Partners Brand
12" x 4" x 18" Gusset Resealable Poly Bags, 2 mil, PK 500
Mfr # PRR120418
Zoro # G9042691
product price: $224.99
/pk 500, $0.45/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PRR120418
- Zoro # G9042691
- UPC # 848109053516
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 4" x 18" |
Details
Item | Gusset Resealable Poly Bags |
Thickness | 2 mil |
Hang Hole | No |
Description
Gst Bag,Reseal,Poly,12 In. x 4 In. x 18 In.,2M,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 20" x 1,000', Clear, 4/Case (SF209)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- WESTCOTT iPoint Heavy Duty School Sharpener (16681)
- BERKSHIRE Multipurpose Paper, 11 x 17,250 Sheets (BB104.1117.5W)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- PARTNERS BRAND 6" x 9" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB105)
- PARTNERS BRAND 36" x 42" Flat Poly Bags, 1 mil, Clear, PK 250 (PB2452)
- PARTNERS BRAND 5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000 (PBFL050701)
- PARTNERS BRAND 6" x 18" Gusset Reclosable Poly Bags, 2 mil, PK 1000 (PB4289)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST10)
- Partners Brand Shipping & Packing Bags