Shop All Plastic Bags
Partners Brand
12" x 30" Flat Poly Bags, 1 mil, Clear, PK 1000
Mfr # PB2372
Zoro # G4897247
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB2372
- Zoro # G4897247
- UPC # 841436093835
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 30" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Hang Hole | No |
Description
Flat Poly Bag,12x30 In.,1 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- BOX PARTNERS Box Partners DL1613 2 x 3 in. Repack Labels; Fluorescent Green (DL1613)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK36 (2003898)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3100)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- PARTNERS BRAND 36" x 42" Flat Poly Bags, 1 mil, Clear, PK 250 (PB2452)
- PARTNERS BRAND 7" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2269)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 6" x 20" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1122)
- ZORO SELECT 12" x 5" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHP5)
- Partners Brand Plastic Bags