Shop All Plastic Bags
Partners Brand
12" x 18" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500
Mfr # PB12015
Zoro # G6631059
product price: $353.99
/pk 500, $0.71/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB12015
- Zoro # G6631059
- UPC # 848109011103
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 18" |
Details
Item | Parts Bags W/ Hang Holes |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Parts Bag,Hang Holes,12x18 In.,4 Mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Easy Select Dater, Self-Inking, Black (011091)
- CYNAMED O.R. Grade Kelly Scissors, 6.5" (CYZR-0449)
- QUARTET 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA408)
- PREMIUM COMPATIBLES PCI Brand New Compatible Dell 332-0410 C5GC3 Cyan Toner Ctg 1.4K Yld for Dell C1760 C1760NW C1765 Made in USA (332-0410-PCI)
- PARTNERS BRAND 5" x 5" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050515)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 2 mil, Clear, PK 200 (PB646)
- PARTNERS BRAND 20" x 18" x 26" Gusseted Poly Bags, 2 mil, Clear, PK 200 (PB1624)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 500 (PB287)
- PARTNERS BRAND 6" x 7" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB763)
- PARTNERS BRAND 4" x 5" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3949)
- STOUT BY ENVISION HDPE ProPerformance Coreless Bags1216 Gallon Bags Case of 1000 bags, 1000PK (C2433N06)
- Partners Brand Plastic Bags