Shop All Plastic Bags
Partners Brand
12" x 15" Reclosable UV Bags, 3 mil, Amber, PK 1000
Mfr # PB12107
Zoro # G2295032
product price: $438.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Thickness 3 mil
- Hang Hole No
- Size 12" x 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB12107
- Zoro # G2295032
- UPC # 848109007809
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 12" x 15" |
Details
Item | Reclosable UV Bags |
Color | Amber |
Thickness | 3 mil |
Hang Hole | No |
Description
Reclosable UV Bag,12x15 In.,3 mil,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Desk, Commercl, Compact (71101)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- BRADY Letter Label, X, 1-1/2in.Hx7/8in.W (1530-X)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- PARTNERS BRAND 10" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB188)
- PARTNERS BRAND 9" x 12" Gusseted Job Jackets, Black, PK 15 (JTH124)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB480)
- PARTNERS BRAND 48" x 80" VCI Gusset Poly Bags, 4 mil, Blue, PK 20 (VCIPB5048G)
- PARTNERS BRAND 5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000 (PBFL050701)
- PARTNERS BRAND 4" x 2" x 10" Poly Bags, 2 mil, Clear, PK 1000 (PB1533)
- Partners Brand Plastic Bags