Shop All Plastic Bags
Partners Brand
12" x 15" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500
Mfr # PB12014
Zoro # G6631068
product price: $331.99
/pk 500, $0.66/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB12014
- Zoro # G6631068
- UPC # 848109011097
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 15" |
Details
Item | Parts Bags W/ Hang Holes |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Parts Bag,Hang Holes,12x15 In.,4 Mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- SIRCLE Binding Spines, Comb, 5/8in, Black, PK100 (70058B)
- SALSBURY INDUSTRIES Pedestal, Black, Powder Coated, In Ground, Mail Chest (4385BLK)
- ILC Replacement For EREPLACEMENTS, Q1338A (Q1338A)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- PARTNERS BRAND 7" x 9" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR124)
- PARTNERS BRAND 12" x 15" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8400)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB460)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB55)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 6 mil, Clear, PK 1000 (PB4024)
- Partners Brand Plastic Bags