Shop All Plastic Bags
Partners Brand
12" x 15" Flat Poly Bags, 1 mil, Clear, PK 1000
Mfr # PB2358
Zoro # G4897676
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Clear
- Thickness 1 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB2358
- Zoro # G4897676
- UPC # 841436038089
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 12" |
Size | 12" x 15" |
Overall Length | 15" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Bag Thickness | 1 mil (25 Micron) |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,12x15 In.,1 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Silver (90100)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- UNIVERSAL Bulldog Clips, Large, Nickel-Plated, PK12 (UNV31265)
- TZ CASE TZ Case PKG-18 B Aluminum Packaging Case; Black - 6 x 13 x 18 in. (PKG-18 B)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- PARTNERS BRAND 9" x 12" Flap Lock Poly Bags, 1 mil, Clear, PK 1000 (PBFL091201)
- PARTNERS BRAND 6" x 18" Gusset Reclosable Poly Bags, 2 mil, PK 1000 (PB4289)
- PARTNERS BRAND 4" x 2" x 10" Poly Bags, 2 mil, Clear, PK 1000 (PB1533)
- PARTNERS BRAND 20" x 20" Reclosable Poly Bags, 8 mil, Clear, PK 100 (PB4405)
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- Partners Brand Shipping & Packing Bags