Shop All Plastic Bags
Partners Brand
12" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB4015
Zoro # G4965549
product price: $425.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reclosable, Reusable
- Width 12"
- Color Clear
- Thickness 4 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4015
- Zoro # G4965549
- UPC # 812578001101
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Size | 12" x 12" |
Overall Length | 12" |
Details
Item | White Block Poly Bags |
Features | Reclosable, Reusable |
Color | Clear |
Thickness | 4 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 4 mil (102 Micron) |
Description
White Block Poly Bag,12 In.x12 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Post-It, 1.5"X2", Pst, PK24 (653-24APVAD)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97016)
- BSC PREFERRED 12 x 12 x 7'' Corrugated Boxes, 25PK (S-4613)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White, Width: 1/4 in (TZe211)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3997)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 14" x 24" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 250 (PB12016)
- PARTNERS BRAND 10" x 30" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1193)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1205)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- Partners Brand Plastic Bags