Shop All Plastic Bags
Partners Brand
12" x 12" Resealable Poly Bags, 1.5 mil, Clear, PK 1000
Mfr # PRR121215
Zoro # G9042247
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PRR121215
- Zoro # G9042247
- UPC # 848109053363
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 12" |
Details
Item | Resealable Poly Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Bag,Reseal,Poly,12 In. x 12 In.,1.5M,Clr,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Blue, 10.25x7.68, 150 Sheets (UNV66352)
- BOSTITCH Ascend Stapler, 20-Sheet Capacity, Magenta (B210R-MAG)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- PRIME PRODUCTS Mini SUV Trailer Hitch & RV Camper Toy Model (27-0026)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR060915)
- PARTNERS BRAND 5" x 7" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050715)
- PARTNERS BRAND 16" x 20" Resealable Poly Bags, 1.5 mil, Clear, PK 500 (PRR162015)
- PARTNERS BRAND 2" x 7" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1020)
- PARTNERS BRAND 10" x 10" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12010)
- PARTNERS BRAND 7" x 8" Plastic Bags Roll, 2 mil, Clear (AB332)
- ZORO SELECT 6" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA3)
- Partners Brand Plastic Bags