Shop All Plastic Bags
Partners Brand
12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500
Mfr # PB12013
Zoro # G6631077
product price: $298.99
/pk 500, $0.60/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB12013
- Zoro # G6631077
- UPC # 848109011080
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 12" x 12" |
Details
Item | Parts Bags W/ Hang Holes |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Parts Bag,Hang Holes,12x12 In.,4 Mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWP Bailing Wire, 16-1/2 Guage, 3-1/2LB (TW1612312)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 5", White, 50/Bundle (55VK66)
- GHENT Foam Eraser, PK12 (ER-425-12)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- PARTNERS BRAND 10" x 10" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12010)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- PARTNERS BRAND 18" x 16" x 40" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1636)
- PARTNERS BRAND 6" x 7" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB763)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB515)
- Partners Brand Shipping & Packing Bags