Shop All Plastic Bags
Partners Brand
12" x 12" Gusseted Poly Bags, 3 mil, Clear, PK 250
Mfr # PB1743
Zoro # G5510009
product price: $255.99
/pk 250, $1.02/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 3 mil
- Hang Hole No
- Size 12" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1743
- Zoro # G5510009
- UPC # 841436043892
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 12" |
Details
Item | Gusseted Poly Bags |
Color | Clear |
Thickness | 3 mil |
Hang Hole | No |
Description
Gusseted Poly Bag,12x12x30 In.,3 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Perf Cling 24x28 400 (324)
- POST-IT Note, Popup Rld3"x3", Yllw, PK6 (R335YW)
- INTERTAPE 1.41 in.X60.1Yd (9717)
- AVERY DENNISON 3" Poly Binder (79810)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3997)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- PARTNERS BRAND 12" x 8" x 24" Gusseted Poly Bags, 1.5 mil, Clear, PK 500 (PB1475)
- PARTNERS BRAND 1" x 2" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB338)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB480)
- ZORO SELECT 1-1/2" x 2150 ft. Poly Tubing, 2 mil, Clear (5CPX9)
- Partners Brand Shipping & Packing Bags