Shop All Plastic Bags
Partners Brand
12" x 12" Flat Poly Bags, 6 mil, Clear, PK 500
Mfr # PB8398
Zoro # G4897761
product price: $210.99
/pk 500, $0.42/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB8398
- Zoro # G4897761
- UPC # 841436096218
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 12" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Flat Poly Bag,12x12 In.,6 mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Add-On Pockets, Clear, Pk10 (70185)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Black Barrel, PK12 PK (2124515)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- XSTAMPER Pre-Inked Stamp, 10 Phrases, 3/16"x1-1/2", Red (XST81041)
- PARTNERS BRAND 8" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0815)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB343)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4004)
- PARTNERS BRAND 38" x 36" x 70" Gusseted Poly Bags, 3 mil, Clear, PK 50 (PB1696)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back, PK 1750 (5CPP0)
- Partners Brand Shipping & Packing Bags