Shop All Plastic Bags
Partners Brand
12" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB1195
Zoro # G4897770
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 12"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB1195
- Zoro # G4897770
- UPC # 841436025829
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 12" |
Size | 12" x 12" |
Overall Length | 12" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Bag Thickness | 4 mil (102 Micron) |
Post-consumer-waste% | 0 |
Recycled | No |
Description
Flat Poly Bag,12x12 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 15", Clear (4R1315)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- BI-SILQUE 36 x 48 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (MA05759214)
- BUSINESS SOURCE Poly File Jacket, PK10 (44435)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 8 mil, Clear, PK 200 (PB8808)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- PARTNERS BRAND 10" x 10" Poly Bags, 2 mil, Clear, PK 1000 (PB3650)
- PARTNERS BRAND 3" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1040)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- PARTNERS BRAND 7" x 8" Plastic Bags Roll, 2 mil, Clear (AB332)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- Partners Brand Shipping & Packing Bags