Shop All Anti-Fatigue Mats
Partners Brand
12 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT122BK
Zoro # G4903020
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12 ft
- Width 4 ft
- Material PVC Closed Cell Foam
- Thickness .38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT122BK
- Zoro # G4903020
- UPC # 841436078184
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft |
Width | 4 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black |
Material | PVC Closed Cell Foam |
Thickness | .38 in |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 48 lb |
Description
Economy Anti-Fatigue Mat,4x12ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28161)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- NOTRAX 11 ft. L x Vinyl, 9/16" Thick (518S0411YB)
- WEARWELL 21 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X21BK)
- Partners Brand Floor Mats