Shop All Anti-Fatigue Mats
Partners Brand
12 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT116BY
Zoro # G4903285
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Thickness 3/8"
- Length 12 ft.
- Type Anti-Fatigue Matting
- Application Cold Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT116BY
- Zoro # G4903285
- UPC # 841436078016
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 12 ft. |
Details
Material | PVC Closed Cell Foam |
Item | Economy Anti-Fatigue Mat |
Thickness | 3/8" |
Color | Black/Yellow |
Type | Anti-Fatigue Matting |
Application | Cold Floors |
Description
Economy Anti-Fatigue Mat,3x12ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, 12PK (34-9025/M)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size XL (I-44)
- PUMA SAFETY SHOES Work Shoes, 8, C, Black, Steel, Womens, PR (642925-8 C)
- BRADY SAFEKEY Lockout Padlock Nylon Blue 1.5" Pla (NYL-BLU-38PL-KD6PK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X16BK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BYL)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X4X5BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X4CHV)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985R3675YB)
- Partners Brand Floor Mats