Shop All Plastic Bags
Partners Brand
11" x 17" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PBR132
Zoro # G2293468
product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBR132
- Zoro # G2293468
- UPC # 848109038681
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 11" x 17" |
Details
Item | Resealable Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag Resealable,1.5 mil,11x17 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6360 CYAN HIGH YIELD (106R01218)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- TOY TIME Toy Time Remote Control Excavator Bucket Truck (343973GDT)
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1130)
- PARTNERS BRAND 4" x 4" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000 (PB3988)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 6" x 725 ft. Poly Tubing, 6 mil, Clear (PT0606)
- PARTNERS BRAND 6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000 (PZ432)
- ZORO SELECT 18" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRD7)
- Partners Brand Shipping & Packing Bags