Shop All Plastic Bags
Partners Brand
10" x 30" Flat Poly Bags, 4 mil, Clear, PK 500
Mfr # PB1193
Zoro # G4898148
product price: $291.99
/pk 500, $0.58/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 10"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1193
- Zoro # G4898148
- UPC # 841436025744
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 10" |
Size | 10" x 30" |
Overall Length | 30" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 4 mil (102 Micron) |
Description
Flat Poly Bag,10x30 In.,4 mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Micro Message Date Stamp (TDTE4853L)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96835)
- TARTAN Filament Tape, Polypropylene, Clear, PK12 (8934)
- OFFICEMATE Paper Clips, No. 1, Silver, Steel, 1000PK (99911)
- PARTNERS BRAND 7" x 8" Plastic Bags Roll, 2 mil, Clear (AB332)
- PARTNERS BRAND 7" x 11" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB449)
- PARTNERS BRAND 10" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB188)
- PARTNERS BRAND 10" x 13" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR101304)
- PARTNERS BRAND 20" x 42" Flat Poly Bags, 3 mil, Clear, PK 250 (PB917)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- OFFICESPACE 6 x 9 in. 4 Mil Resealable Poly Bags (OF2819704)
- Partners Brand Plastic Bags