Shop All Plastic Bags
Partners Brand
10" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 1000
Mfr # PB188
Zoro # G4898175
product price: $223.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Clear
- Thickness 1.5 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB188
- Zoro # G4898175
- UPC # 841436015547
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 10" |
Size | 10" x 30" |
Overall Length | 30" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1.5 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,10x30 In.,1.5 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- CASSIDA Cassida Ultraviolet and Magnetic Sensor Currency Counter (6600UVMG)
- SCOTCH Desktop Tape Dispenser, Weighted Base, Blk (C38BK)
- PARTNERS BRAND 4" x 14" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB741)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1105)
- PARTNERS BRAND 6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000 (PZ432)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB811)
- PARTNERS BRAND 6" x 7" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB763)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1146)
- ZORO SELECT 6" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ7)
- Partners Brand Shipping & Packing Bags