Shop All Plastic Bags
Partners Brand
10" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB521
Zoro # G4898297
product price: $194.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB521
- Zoro # G4898297
- UPC # 841436028479
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 10" |
Size | 10" x 20" |
Overall Length | 20" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,10x20 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W000400 Scissors Set, Stainless Steel Blades, Molded Plastic Single Pack (W000400)
- KLEEN GREEN Bale Ties, Painted, .121 In Dia, 21ft, PK62 (KGBT 11g x 21ft x 62)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 1/2" x 1 1/2", White, 3500/Case (LL108)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Black (SMD81151)
- PARTNERS BRAND 9" x 12" Plastic Bags Roll, 2 mil, Clear (AB220)
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- PARTNERS BRAND 14" x 16" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3991)
- PARTNERS BRAND 5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000 (PBFL050701)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- ZORO SELECT 30" x 12" Open Poly Bags, 1 mil, Clear (3CTY6)
- Partners Brand Shipping & Packing Bags