Shop All Plastic Bags
Partners Brand
10" x 16" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB515
Zoro # G4898428
product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB515
- Zoro # G4898428
- UPC # 841436028448
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 10" |
Size | 10" x 16" |
Overall Length | 16" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Bag Thickness | 2 mil (51 Micron) |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,10x16 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Industrial Paint Marker, Yellow, PK12, Yellow Color Family, 12 PK (BDIPM-YELLOW)
- WILSON JONES 74100 4Column Account Book, White (WLJ74104)
- QUALITY PARK Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100 (QUA44926)
- ENGINEERING SOLUTIONS PAPER ROLL FOR OMNIGARD (501-TP201)
- PARTNERS BRAND 5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000 (PB4403)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB411)
- PARTNERS BRAND 4" x 4" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1050)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 7" x 725 ft. Poly Tubing, 6 mil, Clear (PT0706)
- Partners Brand Shipping & Packing Bags